Hart & Cooley
Floor Grille in Golden Sand 8 x 20 in.
Part #H265GSX20 | Item #233812 | Manufacturer Part #011875
$111.28
EACH
Length:
8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 432
How to get it:
Product Details
- Residential
- All steel construction
- Provides firm, smooth surface
- Extremely rigid
- Free area averages over 75%
- Golden Sand Enamel finish
Specifications
Color Finish: Golden Sand
Length: 8 in
Material: Steel
Width: 20 in