DESCRIPTION

  • Accepts 3800 Series butterfly damper for 6"-14" (order separately)
  • Can be adjusted for 1-, 2-, 3-way air patterns
  • Deep drawn back reduces static pressure drop
  • Face can be removed for cleaning
  • For 16", use T19
  • Individually adjustable pattern deflectors factory set at 4-way deflection
  • Removable hinged face allows for easy access to air pattern control core
  • Steel construction
  • Unique 2" high collar permits easy flex connections

Hart & Cooley Supply Curved Blade T-Bar Perforated White

HCBPSEQ

Width:

SPECIFICATIONS

Color Finish
White
Material
Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY