1-1/2 x 3 in. Heavy Weight Elastic, Cloth and Woven Knuckle Bandage (Box of 40, Case of 12 Boxes)
1-1/2 x 3 in. Heavy Weight Elastic, Cloth and Woven Knuckle Bandage (Box of 40, Case of 12 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy woven elastic adhesive bandage
- For temporary minor wound protection
- Elastic cloth knuckle bandage
- Sterile
- Non-stick wound pad
Specifications
- Application:
- Heavy Duty
- Length:
- 3 in
- Material:
- Elastic, Cloth, Woven
- Package Quantity:
- Box of 40, Case of 12 Boxes
- Product Type:
- Bandage
- Width:
- 1-1/2 in