1 in. x 5 yd. Waterproof Adhesive Tape (Box of 24)

Part #HAR1214  |  Item #7463851  |  Manufacturer Part #1214

Call for Pricing

Length:

5 yd

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adhesive tape
  • Water and oil resistant
  • For general use and support strapping
  • Covered plastic spools keep the tape clean
  • Size: 1" x 5 yards

Specifications

Application: First Aid

Length: 5 yd

Package Quantity: Box of 24

Product Type: Tape

Width: 1 in