HART Health
1/2 in. x 10 yd. Waterproof Adhesive Tape (Case of 36)
Part #H1213 | Item #7463623 | Manufacturer Part #1213
Call for Pricing
Length:
10 ydHow to get it:
Product Details
- Adhesive tape
- Waterproof
- Strong, yet mild enough to remove without causing skin irritation
- Great for general use and support strapping
- Plastic spool dispenser with cover helps keep the tape clean
- Oil and water resistant
- Size: 1/2" x 10 yards
Specifications
Application: First Aid
Length: 10 yd
Package Quantity: Case of 36
Product Type: Tape
Width: 1/2 in