14 x 16 x 5 in. Steel and Metal 3-shelf Sold Empty First Aid Cabinet
14 x 16 x 5 in. Steel and Metal 3-shelf Sold Empty First Aid Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold empty
- Durable steel cabinet
- Three shelf metal cabinet for first aid
- Wall mounting
- Full length door hinge
- Two latches
- Baked enamel throughout
- Rust resistant
- Size: 14" x 16" x 5"
- Carrying handle
Specifications
- Depth:
- 5 in
- Height:
- 16 in
- Length:
- 14 in
- Material:
- Steel, Metal
- Product Type:
- Cabinet