16 in. 3-shelf Metal First Aid Kit Refill
16 in. 3-shelf Metal First Aid Kit Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy gauge baked enamel metal cabinets stocked to meet your employees' first aid needs
- ANSI (#Z308.1-2003) and OSHA compliant
- Medium. 3 shelf first aid station, stocked
- Pseudoephedrine-free medications only
- Convenient and versatile
- Comprehensive fill of exceptional quality
Specifications
- ANSI:
- ANSI Z308.1 2003
- Depth:
- 5-1/2 in
- Height:
- 16 in
- Length:
- 13-1/2 in
- Material:
- Metal