HART Health
2 x 3 in. Fabric, Elastic, Woven and Cloth Large Patch Adhesive bandage (Box of 25)
Part #HAR1075 | Item #7463442 | Manufacturer Part #1075
Call for Pricing
per BOX
Length:
3 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Light woven elastic large patch adhesive bandage for temporary minor wound protection
- Non-stick wound pad
- Sterile
- Light woven elastic cloth
Specifications
Length: 3 in
Material: [Fabric, Elastic, Woven, Cloth]
Package Quantity: Box of 25
Width: 2 in