21-3/4 x 14-7/8 in. 4-Shelf Metal First Aid Kit

Part #H0973  |  Item #7463456  |  Manufacturer Part #0973

Call for Pricing

Length:

14-7/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Large first aid station
  • Four shelf, Stocked
  • Stocked
  • Heavy gauge baked enamel metal cabinets stocked to meet your employees' first aid needs
  • ANSI (#Z308.1-2003) and OSHA compliant
  • Comprehensive fill of exceptional quality
  • Convenient and versatile
  • Pseudoephedrine-free medications only

Specifications

ANSI Specifications: ANSI Z308.1 2003

Height: 5-1/2 in

Length: 14-7/8 in

Material: Metal

Width: 21-3/4 in