4-1/4 x 36 in. Reusable Padded Splint
4-1/4 x 36 in. Reusable Padded Splint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight
- Can be rolled or folded to fit easily in emergency kits and backpacks
- Universal, durable splint
- 4-1/4 in x 36 in, rolled
- Will not stick to wounds
- Can be cleaned with disinfectant for reuse
- Waterproof, orange
- Radiolucent
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 36 in
- Product Type:
- Padded Splint
- Reusable:
- Yes
- Width:
- 4-1/4 in