HART Health
4 x 4 in. Woven Cotton Sterile Gauze Pad (Box of 10, Case of 24 Boxes)
Part #H1834 | Item #7463632 | Manufacturer Part #1834
Call for Pricing
per CASE
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Made by Dukal
- Absorbent, 100% woven cotton pads
- Individually wrapped
- Sterile
- 12-Ply
Specifications
Length: 4 in
Material: [Woven, Cotton]
Package Quantity: Box of 10, Case of 24 Boxes
Product Type: Pad
Width: 4 in