5 x 6 in. Instant Cold Pack (Case of 125)
5 x 6 in. Instant Cold Pack (Case of 125)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 5 in
- Package Quantity:
- Case of 125
- Product Type:
- Cold Pack
- Width:
- 6 in