6 in. Sterile Cotton Swab (Pack of 2, Box of 100 Packs)
6 in. Sterile Cotton Swab (Pack of 2, Box of 100 Packs)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For swabbing and cleaning applications where sterility is important
- Size: 6 inches
- Cotton tipped applicator on wood stick
- Sterile
Specifications
- EcoLogo Certified:
- No
- Package Quantity:
- Pack of 2, Box of 100 Packs
- Product Type:
- Cotton Swab
- Size:
- 6 in