9-1/16 in. First Aid Kit
9-1/16 in. First Aid Kit
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Small items are organized together in moisture resistant, resealable bags
- Case is durable and can be wall mounted
- Designed to provide complete first aid protection in a wide variety of workplace situations and will serve up to 25 people
- Convenient and versatile
- Economically priced
- Comprehensive fill of exceptional quality
- Contents list located in the lid assists in restocking supplies
Specifications
- Color Finish Name:
- Red, White
- Height:
- 2-3/8 in
- Length:
- 9-1/16 in
- Width:
- 6-5/16 in