9-1/16 in. Polystyrene First Aid Kit 16-Unit Box
9-1/16 in. Polystyrene First Aid Kit 16-Unit Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-impact, lightweight, polystyrene box
- Gasket seal is weatherproof
- 16 unit plastic first aid box with divider, empty
- Interior Dimensions: 9-3/16" x 6-1/2" x 2-3/4
- Box Only, Empty
Specifications
- Depth:
- 2-3/8 in
- Height:
- 6-5/16 in
- Material:
- High Impact Plastic
- Material Type:
- Polystyrene
- Product Type:
- Box
- Width:
- 9-1/16 in