LiteFlex™ 1-3/4 x 3 in. Elastic, Cloth and Woven Fingertip Adhesive Bandage (Box of 25, Case of 12 Boxes)

Part #H1073  |  Item #7463427  |  Manufacturer Part #1073

Call for Pricing per CASE

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Light woven elastic large fingertip adhesive bandage for temporary minor wound protection
  • Non-stick wound pad
  • Sterile
  • Light woven elastic cloth

Specifications

Collection: LiteFlex™

Length: 3 in

Material: [Elastic, Cloth, Woven]

Package Quantity: Box of 25, Case of 12 Boxes

Width: 1-3/4 in