REFRESH PLUS® 0.01 oz. Eye Drop (Box of 30)

Part #H5452  |  Item #7463227  |  Manufacturer Part #5452

Call for Pricing per BOX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use to treat eye discomfort due to minor eye irritations and dry eye symptoms
  • Drops soothe and lubricate eye
  • Helps to reduce redness
  • Close to natural tears
  • Active Ingredient: Carboxymethylcellulose 0.5%
  • Sterile
  • Size: 0.01 fluid ounce single-use containers

Specifications

Collection: REFRESH PLUS®

Package Quantity: Box of 30

Product Type: Eye Drop

Size: 0.01 oz