4 x 4 in. Cotton Non-Sterile Gauze Sponge (Pack of 200, Case of 20 Packs)
4 x 4 in. Cotton Non-Sterile Gauze Sponge (Pack of 200, Case of 20 Packs)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low-lint, clean, debris-free packing
- Non-sterile
- Gauze sponges are ideal for wound dressings, wound packing and general wound care
- 8 ply
- Edges are rolled to prevent unraveling
Specifications
- Length:
- 4 in
- Material:
- Cotton
- Package Quantity:
- Pack of 200, Case of 20 Packs
- Product Type:
- Gauze
- Width:
- 4 in