Sudo-Tab® 5 mg Phenylephrine Hydrochloride Decongestant (Pack of 2, Box of 50 Packs, Case of 5 Boxes)

Part #H5750  |  Item #7463466  |  Manufacturer Part #5750

Call for Pricing per CASE

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Sudo-Tab® PE decongestant
  • Non-drowsy
  • Effective relief for nasal and sinus congestion
  • Phenylephrine HCl 5 mg
  • Alternate active ingredient to Pseudoephedrine HCl
  • Film coated tablets
  • Bilingual box labeling
  • Convenient, easy-to-use dispenser boxes

Specifications

Collection: Sudo-Tab®

Material: Phenylephrine Hydrochloride

Package Quantity: Pack of 2, Box of 50 Packs, Case of 5 Boxes

Product Type: Decongestant

Size: 5 mg