Water-Jel® 2 x 6 in. Burn Dressing

Part #H2974  |  Item #7463538  |  Manufacturer Part #714-200206

Call for Pricing

Length:

6 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ready-to-use dressing stabilizes the damaged area and protects from contamination
  • Water-Jel burn dressing helps relieve pain and makes the removal of burned clothing less painful
  • Non-adherent dressing helps prevent contamination and cools burns quickly without sticking
  • Gel-soaked, medical-grade nonwoven material, rinses away with water
  • Sterile, foil-packed with a 5 year shelf life
  • TBSA: Adults 1%, Child 2%.
  • Dressing Size: 2" x 6" (5.0 x 15.2 cm)

Specifications

Collection: Water-Jel®

Length: 6 in

Width: 2 in