Hartell High Temperature Commercial Ground Condensate Pump HA5X115

DESCRIPTION

  • Fully automatic operation
  • Heavy duty construction for commercial applications
  • Motor bearings have double protection against water splash and steam vapor
  • Rated for use with steam condensate
  • Twelve month warranty

Hartell High Temperature Commercial Ground Condensate Pump

HA5X115

Volts:

SPECIFICATIONS

Diameter
12 in
Height
10-1/2 in
Horsepower
1/2 hp
RPM
3450
UL Listed
Yes
Volts
115V
Width
8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS