1 in. MIPT x Barbed Steel Male Adapter
1 in. MIPT x Barbed Steel Male Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in north America
- IMAS imported
- For use with flexible poly pipe
- Made from sch 40 C.W. steel pipe, zinc plated
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Poly Pipe
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male Adapter, Straight
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No