This product requires certification to purchase.

1-1/4 in. Plastic Slip 150# Ball Valve

Harvard

Economy Series 1-1/4 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #AEMIP125SE
  • Item #4490050
  • Manufacturer Part #EMIP125SE
4.9 out of 5 Customer Rating
Brand image
Harvard

Economy Series 1-1/4 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #AEMIP125SE
  • Item #4490050
  • Manufacturer Part #EMIP125SE
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-1/4 PVC S40 SXS BV EPDM
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Height
2-21/32 in
Length
4-3/10 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1-1/4 in
Weight
0.56 lb
Characteristics & Features
Clean Bagged
No
Collection
Economy Series
Handle Material
ABS
Material
Plastic
Material Type
PVC
Valve Operator
T-Handle
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 372
FM Approved
No
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
642026087391