This product requires certification to purchase.

3/4 in. Brass 100# Relief Valve

Harvard

IRV Series 3/4 in. Brass 100# Relief Valve

  • Fast #
  • Part #AIRV7575100NL
  • Item #9924175
  • Manufacturer Part #IRV7575-100NL
4.4 out of 5 Customer Rating
Brand image
Harvard

IRV Series 3/4 in. Brass 100# Relief Valve

  • Fast #
  • Part #AIRV7575100NL
  • Item #9924175
  • Manufacturer Part #IRV7575-100NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty no lead bronze, no lead brass or 304 stainless steel
  • For shallow, deep well and submersible pumps
  • Third party certified to NSF/ANSI 372
  • Spring loaded and pre-set under pressure, not adjustable
  • 1/2" or 3/4" (IRV7575) discharge
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Pressure Class
100#
Valve Size
3/4 in
Characteristics & Features
Collection
IRV Series
Material
Brass
Valve Body Material
Brass
Valve Type
Relief Valve
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
UPC
642026095327