LF5100 Series
Package Quantity Info:
Each: 1 Inner Pack: 70-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in well systems
- Buna-N o-ring
-
Lead Law Compliant
Documents
Specifications
- Collection:
- LF5100 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure Class:
- 400#
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Weight:
- 1.1 lb