8 oz. Fast Set Clear PVC Pipe Cement
P-4 8 oz. Fast Set Clear PVC Pipe Cement
Product Details
Product Details
- Regular bodied, fast set clear cement for use on all schedules and classes of PVC pipe and fittings up to 4 in diameter for schedule 40 and 2 in diameter for schedule 80
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Recommended for potable water, pressure pipe, conduit and DWV applications
- Meets ASTM Standard D2564
Specifications
- ASTM:
- ASTM D-2564
- Collection:
- P-4
- Color:
- Clear
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 078864000092