HASP LABELED SNAPON YELL 6PK

You last purchased this on
 

HASP LABELED SNAPON YELL 6PK

This product requires certification to purchase.
Brand image
You last purchased this on
 

HASP LABELED SNAPON YELL 6PK

  • Fast #
  • Part #M427YLW
  • Item #5093110
  • Manufacturer Part #427YLW
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inserting a padlock into the holes prevents the jaw end from opening
  • Accommodates up to 5 padlocks (sold separately)
  • Spring-loaded jaw end pushes to open and snaps back into the closed position
  • Complete with high visibility, write-on safety labels in English (French & Spanish also available)
  • Sold Per Pack of 6
  • Anodized aluminum and stainless steel construction for combined corrosion-resistance and strength
  • Fits more lockout points than alternative rivet-hinge labeled lockout hasps
  • Requires Certification

Specifications

Coating:
Anodized
Color Finish Name:
Yellow
Diameter - Inside 1:
2-1/8 in
Height:
7 in
Material:
Aluminum, Stainless Steel
Package Quantity:
Pack of 6
Thickness:
0.1875 in
Type:
M427YLW
Width:
2-7/8 in