10 in. Aluminum End Tee with Valve

You last purchased this on
 
Hastings Irrigation Pipe

10 in. Aluminum End Tee with Valve

This product requires certification to purchase.
You last purchased this on
 
Hastings Irrigation Pipe

10 in. Aluminum End Tee with Valve

  • Fast #
  • Part #HENTVALBLA
  • Item #7763733
  • Manufacturer Part #ENT/VA-LBLA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Material:
Aluminum
Product Type:
Tee
Smart Home Enabled:
No
UL Listed:
No