3/4 in. Thermostatic Wall Mount Rough-In Wall Valve
3/4 in. Thermostatic Wall Mount Rough-In Wall Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Flow Rate:
- 12 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No