Haverford Grove OUTDOOR ORB 3 LT 60W CAND HAVRFRD

Part #M71222143  |  Item #7367039  |  Manufacturer Part #71222-143

Type:

M71222143
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Add an inviting glow to your outdoor space with this elegant Haverford Grove by The Great Outdoors.
  • Durable steel construction is built to last and offers a clean, polished fixture
  • Uses 3-Watt to 60-Watt candelabra base bulb (not included)
  • Compatible with standard wall dimmer
  • Clear crackled glass creates a stunning glow when illuminated

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Haverford Grove

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Diameter: 7-1/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Crackle

Height: 17-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Aluminium

Number Of Lights: 3

Power Source: Electric

Type: M71222143

UL Listed: No

Watts: 60

Weight: 5.95

Width: 7-1/4 in