• Cart

DESCRIPTION

Hawk Plastics 13 ft. Sewer PVC Drainage Pipe

PPDP13

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
13 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Type
Sewer