Sodium Hypochlorite Liquid (12.5%) 275-Gallon Tote
Sodium Hypochlorite Liquid (12.5%) 275-Gallon Tote
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for disinfecting a newly installed waterline
- 12.5% strength
- Liquid chlorine for water and wastewater treatment
- DOT HAZARDOUS - UPS/LTL fees & freight will be charged / non-cancelable & non-returnable
- Not available for sale in the following States: HI, AK, WA, OR, CA, NV, UT, AZ, NM, TX, ME, NH, VT, MA, CT & RI
- NSF Certified
Specifications
- ANSI:
- ANSI 60
- Application:
- Residential
- Color Finish Category:
- Yellows
- Color Finish Name:
- Clear Yellow, Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Mineral
- Material Type:
- Sodium Hypochlorite
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 275 gal
- Temperature Range:
- -13.6 to 40 Deg F (7.52 to 104 Deg C)
- Weight:
- 2890 lb