30 gal 12.5% Sodium Hypochlorite

You last purchased this on
 
Hawkins Inc

30 gal 12.5% Sodium Hypochlorite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hawkins Inc

30 gal 12.5% Sodium Hypochlorite

  • Fast #
  • Part #ANAHYPO12530
  • Item #7583406
  • Manufacturer Part #BLEACH 30GAL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for disinfecting a newly installed waterline
  • 12.5% strength
  • Liquid chlorine for water and wastewater treatment
  • Not available for sale in the following States: HI, AK, WA, OR, CA, NV, UT, AZ, NM, TX, ME, NH, VT, MA, CT & RI
  • NSF Certified
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
Height:
29-1/2 in
Material:
Mineral
Material Type:
Sodium Hypochlorite
Maximum Temperature:
104
Minimum Temperature:
7.52
NSF:
NSF/ANSI 60
NSF Certified:
Yes
Product Type:
12.5% Sodium Hypochlorite
Size:
30 gal
UL Listed:
No
Weight:
314 lb