1-1/2 x 1-1/4 in. IPS Tailpiece

You last purchased this on
 
Haws®

1-1/2 x 1-1/4 in. IPS Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

1-1/2 x 1-1/4 in. IPS Tailpiece

  • Fast #
  • Part #HSP95
  • Item #4782505
  • Manufacturer Part #SP95
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Connection Type:
NPT
IAPMO Listed -:
No
Trap Material:
Brass
Trap Size:
1-1/2 in