DESCRIPTION

  • Equipped with Stainless Steel ball and stem
  • Includes 1/2" FIPS inlet x 1/4" FIPS outlet
  • Operates a stay-open eyewash valve

Haws 1/2 x 1/4 in. Ball Valve Assembly with Flag

HSP225

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Height
5-1/4 in
Length
3 in
Material
Brass
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY