10-3/4 in. Universal Emergency Eye Wash and Shower Sign
10-3/4 in. Universal Emergency Eye Wash and Shower Sign
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Green, White
- Length:
- 10-3/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Width:
- 8 in