DESCRIPTION

  • Dust cover allows for the 8905 to stay protected from debris when not in use
  • Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)
  • Twelve foot (365.8 cm) yellow recoil hose provides an extended coverage area to further optimize the irrigation process

Haws Axion® 11 x 10 in. Handle Wall Mount Eye/Face/Body Wash

H8905

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Color Finish
Green, Yellow
Depth
11 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Flow Rate
12 gpm
Height
15 in
Installation Type
Wall Mount
Material
Plastic
Size
1/2 in
Type
Eyewash
Width
10 in

Starting at
Call for Pricing
  • QUANTITY