DESCRIPTION

  • For use with Haws H1011MS and H1011HPSMS drinking fountains
  • Heavy gauge galvanized steel construction provides a solid support system for these dual bubbler fountains that is not only sturdy but provides a certain amount of corrosion resistance as well.

Haws 12 in. Drink Fountain Mounting Frame

HMTGFRDF2

Height:

SPECIFICATIONS

ADA Compliant
No
Depth
12 in
Height
25-13/16 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY