1/2 in. Emergency Valve Thermostat Mixer

Part #H9201EFE  |  Item #4127407  |  Manufacturer Part #9201EFE

$974.28 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • A flow rate of 1 to 12 gpm (3.8 to 45.4 L) for better temperature control across the operating range
  • AXION's superior design and technology provide a complete safety solution for increased victim comfort
  • Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
  • Wax based thermostat technology for fast response time with proven highly reliable temperature control
  • Highest Cold Water Bypass flow rate in the industry (83% of rated tepid flow rate)
  • Over-sized valve seats resist failures caused by foreign matter
  • A new and efficient shuttle design eliminates valve sticking
  • A custom funnel design improves temperature control at low flow rate

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI Z358.1

ASSE Standards: ASSE 1071

CSA Certified: CSA B125.3

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Flow Rate: 12 gpm

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4 in

Material: Brass

Maximum Pressure: 125 psi

Type: H9201EFE

Valve Size: 1/2 in