1/2 in. Scald Protect Bleed Valve

You last purchased this on
 
Haws®

1/2 in. Scald Protect Bleed Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

1/2 in. Scald Protect Bleed Valve

  • Fast #
  • Part #HSP157A
  • Item #8072333
  • Manufacturer Part #SP157A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for high ambient temperature locations where extreme heat or hot sun might cause internal water overheating. Flushes water through line when internal water temperature reaches 98 deg F (36.7° C) and closes at 95° F (35° C)
  • Full open temperature is 105° F (40.6° C)
  • Model SP157A is a scald protection bleed valve
  • 1/2 in. NPT inlet and outlet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Showers
BAA Compliant:
No
End Connection 1:
NPT
End Connection 2:
FNPT
End Connections:
NPT x FNPT
IAPMO Listed -:
No
Material:
Stainless Steel
Maximum Temperature:
110
NSF Certified:
No
Product Type:
Bleeder Valve
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Bleed Valve
Weight:
3 lb