DESCRIPTION

Haws 1/2 in. Scald Protection Bleed Valve

HSP157B

Manufacturer Part #: SP157B

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3-3/8 in
Length
3-1/2 in
Material
Brass
NSF Certified
No
UL Listed
No
Width
1-5/8 in

Print