DESCRIPTION

  • Dust cover allows for the spray head to stay protected from debris when not in use
  • Eight foot (243.8 cm) swivel hose provides an extended coverage area to further optimize the irrigation process
  • In order to comply with state codes the use of a vacuum breaker is required with all hand held body spray units (Haws offers model SP212)
  • Per ANSI, "Hand held drench hoses provide support for emergency shower and eyewash units, but shall not replace them."
  • Requires minimal maintenance and is equipped with test card to record weekly testing

Haws 1/2 x 1/2 in. Emergency Body Spray

H8901B

Manufacturer Part #: 8901B

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Green
Depth
2 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
8 in
Material
Plastic
Material Type
PVC
Type
Eye/Face Wash
UL Listed
No
Width
5 in

Print