Haws

1/2 x 1/4 in. Stainless Steel Ball Valve Assembly with Flag

Part #HSP225  |  Manufacturer Part #SP225

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Operates a stay-open eyewash valve
  • Equipped with Stainless Steel ball and stem
  • Includes 1/2" FIPS inlet x 1/4" FIPS outlet

Specifications

ADA Compliant: No

Color Finish: Chrome

Height: 5-1/4 in

Length: 3 in

Material: Brass

Width: 5-1/2 in