15-5/8 x 1-47/50 in. Drink Fountain Mounting Frame
15-5/8 x 1-47/50 in. Drink Fountain Mounting Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Haws H1001HPSMS and H1001MS drinking fountains
- Heavy gauge galvanized steel construction provides a solid support system for these single bubbler fountains that is not only sturdy but provides corrosion resistance as well.
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Depth:
- 1-47/50 in
- Height:
- 15-5/8 in
- Material:
- Steel
- Width:
- 14-1/8 in