Haws

15 in. Back Panel in Stainless Steel

Part #HBP6HPS  |  Manufacturer Part #BP6HPS

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 15 in

Material: Stainless Steel

NSF Certified: No

Width: 9 in