150 kW Indoor Electric Tankless Water Heater
150 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed in a cabinet
- On-board diagnostics with digital LCD display
- Eliminates recovery time needed to reheat large storage tanks
- NEMA 4 rated
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 22.2
- Depth:
- 13-1/2 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 150 kW
- Width:
- 30 in