DESCRIPTION

  • For use with Haws H1001, H1001HPS, and H1047 wall mounted fountains
  • Measurements are 18" W x 7" H x 3/16" (45.7 x 17.8 x .47 cm)
  • Predrilled and furnished with all thread studs, nuts and washers
  • Steel construction provides a solid support system for Haws 1000 and 1100 series fountains.

Haws 18 x 7 in. Single Fountain Mounting Plate

H6700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/16 in
Height
7 in
Length
1/4 in
Material
Steel
Width
18 in

Starting at
Call for Pricing
  • QUANTITY