DESCRIPTION

  • Hydrodynamic design with integral 20 gpm flow control

Haws Axion® 20 gpm Plastic Drench Showerhead with Flow Control

HSP829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
Collection
Axion®
Color Finish
Green
Depth
11 in
Flow Rate
20 gpm
Height
4 in
Material
Plastic
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY