20 kW Indoor Electric Tankless Water Heater
20 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- It is ideal for areas where supply water temperatures fall below 60° F (15° C) while hot water is not present
- System consists of an 20 KW electrical instantaneous water heater, a hot shutoff valve, a bypass valve, an in-line 50 x 50 mesh filter, and an outlet temperature gauge
- Requires 45 - 90 psi (3 - 6 ATM) flowing pressure
- Inlet and Outlet: 1/2" IPS.
- Electrical Supply: 480 VAC, 3-phase, 3 wire and ground. 24 amp per phase (optional 208/240 3-phase available - ask for quote).
- UL listed for indoor use only.
Specifications
- AMP:
- 72
- Depth:
- 4-1/4 in
- Flow Rate:
- 4 gpm
- Indoor Outdoor:
- Indoor
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 611970381152
- Volts:
- 480V
- Water Connection Size:
- 1/2 in
- Water Heater Type:
- Point of Use
- Watts:
- 20 kW
- Width:
- 15-1/4 in