DESCRIPTION

  • Laminar flow prevents from splashing, keeping the drinking area contained and clean
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • With 100% lead-free waterways
  • With 14 gauge stainless steel bracket and 3/16" (.47 cm) thick steel pedestal with rough unfinished galvanized surface provides an exceptional corrosion resistance

Haws 25 in. Barrier Free Pedestal Fountain

H3377

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Flow Rate
24 gph
GSA Approved
No
Gauge
14
Height
34 in
IAPMO Listed
No
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY